Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00BC4MA1U18A05.00

2.00BC4MA1U18A05.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241327
  • 4MA Series Cylinder
  • 2 in Bore x 5 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00BC4MA1U18A05.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 5 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Cushions Noncushioned
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Piston No. 1
Seal Material Nitrile
Filtration Requirement 40 micron
Rod End Style Male, Intermediate
Bumpers w/o Bumpers
End Type Single Rod
Mounting Style Description Cap Detachable Clevis
Mounting Style MP2
Pressure [Max] 250 psig
Magnetic Ring No
Rod End Thread 1/2-20
Port Size 3/8
Port Type NPTF
Rod Thread Type UNF
Mounting Style Code BC
Series 4MA
Cylinder Bore Size 2 in
Lube Specification Non Lube Design
Temperature Range [Min] -10 °F
Cylinder Style Tie Rod, NFPA
Rod Diameter 5/8 in
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison