
Parker Hannifin Corp.
2.00BB4ML3U38A48.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116241341


- 4ML Series Cylinder
- 2 in Bore x 48 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Pressure [Max] | 400 psig |
Rod End Thread | 7/8-14 |
Port Size | 3/8 |
Magnetic Ring | Yes |
End Type | Single Rod |
Series | 4ML |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Hydraulic Oil |
Temperature Range [Max] | 165 °F |
Mounting Style Code | BB |
Cylinder Bore Size | 2 in |
Cushions | Noncushioned |
Mounting Style Description | Cap Fixed Clevis |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Port Type | NPTF |
Seal Type | Lipseal |
Piston No. | 3 |
Rod End Style | Male, Intermediate |
Lube Specification | Non Lube Design |
Mounting Style | MP1 |
Bumpers | w/o Bumpers |
Rod Diameter | 1 in |
Seal Material | Nitrile |
Weight | 0.0 LB |
