
Parker Hannifin Corp.
2.00BB4ML3U18A30.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116241340


- 4ML Series Cylinder
- 2 in Bore x 30 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Rod End Style | Male, Intermediate |
Rod End Thread | 1/2-20 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 3/8 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Port Type | NPTF |
Filter Media | Filtered Hydraulic Oil |
Magnetic Ring | Yes |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 2 in |
Cushions | Noncushioned |
Mounting Style Code | BB |
Piston Material | Aluminum |
Seal Type | Lipseal |
Seal Material | Nitrile |
Pressure [Max] | 400 psig |
Rod Thread Type | UNF |
Piston No. | 1 |
Series | 4ML |
Mounting Style Description | Cap Fixed Clevis |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Mounting Style | MP1 |
Rod Diameter | 5/8 in |
Weight | 0.0 LB |
