Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00BB4MABU18A02.50

2.00BB4MABU18A02.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241024
  • 4MA Series Cylinder
  • 2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00BB4MABU18A02.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Mounting Style Description Cap Fixed Clevis
Cylinder Material Clear Anodized Aluminum Alloy
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Bumpers Bumpers on Both Ends
Bumper Thickness 0.25 in
Mounting Style Code BB
Temperature Range [Min] -10 °F
Rod End Style Male, Intermediate
Series 4MA
Rod End Thread 1/2-20
Cylinder Bore Size 2 in
Pressure [Max] 250 psig
Seal Material Nitrile
Rod Diameter 5/8 in
Port Size 3/8
Corrosion Resistant Yes
End Type Single Rod
Cushions Noncushioned
Cylinder Style Tie Rod, NFPA
Mounting Style MP1
Port Type NPTF
Seal Type Lipseal
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Piston No. 1
Magnetic Ring No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison