
Parker Hannifin Corp.
2.00BB4MA4U34A01.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241038


- 4MA Series Cylinder
- 2 in Bore x 1 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Bumpers | w/Bumpers |
Magnetic Ring | No |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Piston No. | 3 |
Filter Media | Filtered Air |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Diameter | 1 in |
Cylinder Bore Size | 2 in |
Rod End Style | Male, Small |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Mounting Style Code | BB |
Mounting Style Description | Cap Fixed Clevis |
Cushions | Noncushioned |
Port Type | NPTF |
Filtration Requirement | 40 micron |
Rod End Thread | 3/4-16 |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Mounting Style | MP1 |
Series | 4MA |
Port Size | 3/8 |
Weight | 0.0 LB |
