
Parker Hannifin Corp.
2.00BB4MA3U34A26.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241168


- 4MA Series Cylinder
- 2 in Bore x 26 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Magnetic Ring | Yes |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MP1 |
Port Type | NPTF |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Filter Media | Filtered Air |
Mounting Style Code | BB |
Temperature Range [Min] | -10 °F |
Piston No. | 3 |
Seal Type | Lipseal |
Cushions | Noncushioned |
Series | 4MA |
Mounting Style Description | Cap Fixed Clevis |
Piston Material | Aluminum |
Rod Diameter | 1 in |
Port Size | 3/8 |
Lube Specification | Non Lube Design |
Rod End Style | Male, Small |
Bumpers | w/o Bumpers |
Rod End Thread | 3/4-16 |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Cylinder Bore Size | 2 in |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
