
Parker Hannifin Corp.
2.00BB4MA3T34A36.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241560


- 4MA Series Cylinder
- 2 in Bore x 36 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Port Size | 6 |
Piston Material | Aluminum |
Seal Type | Lipseal |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Small |
Seal Material | Nitrile |
Pressure [Max] | 250 psig |
Port Type | SAE |
Rod Thread Type | UNF |
Cushions | Noncushioned |
Magnetic Ring | Yes |
Filter Media | Filtered Air |
Mounting Style | MP1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 2 in |
Mounting Style Code | BB |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Series | 4MA |
Piston No. | 3 |
Mounting Style Description | Cap Fixed Clevis |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
