
- 4ML Series Cylinder
- 2 1/2 in Bore x 1 1/4 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Rod End Style | Female, Short |
Filter Media | Filtered Hydraulic Oil |
Mounting Style Code | J |
Mounting Style Description | Head Rectangular Flange |
Bumpers | w/o Bumpers |
Piston Material | Aluminum |
Temperature Range [Max] | 165 °F |
Series | 4ML |
Port Size | G 3/8 |
Mounting Style | MF1 |
Cushions | Noncushioned |
Rod End Thread | M10 x 1.5 |
Pressure [Max] | 400 psig |
Rod Thread Type | Metric |
Lube Specification | Non Lube Design |
Port Type | BSPP |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2.5 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Piston No. | 1 |
Rod Diameter | 5/8 in |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
