
- 4ML Series Cylinder
- 2 in Bore x 1 1/2 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Seal Material | Nitrile |
Mounting Style | MF2 |
Port Size | 6 |
Bumpers | w/o Bumpers |
Cushions | Noncushioned |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Port Type | SAE |
Piston No. | 3 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Cap Rectangular Flange |
Temperature Range [Min] | -10 °F |
Piston Material | Aluminum |
Cylinder Bore Size | 2 in |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Rod End Style | Male, Small |
Pressure [Max] | 400 psig |
Mounting Style Code | H |
Rod Thread Type | UNF |
Series | 4ML |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Hydraulic Oil |
Rod End Thread | 3/4-16 |
Rod Diameter | 1 in |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
