
- 4ML Series Cylinder
- 2 1/2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Cushions | Noncushioned |
Pressure [Max] | 400 psig |
Series | 4ML |
Cylinder Bore Size | 2.5 in |
Piston No. | 1 |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
Port Size | 3/8 |
Piston Material | Aluminum |
Rod Thread Type | UNF |
Mounting Style Code | T |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Mounting Style | MX0 |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Filter Media | Filtered Hydraulic Oil |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Rod End Style | Special - Specify |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Description | No Mount |
Port Type | NPTF |
End Type | Single Rod |
Weight | 0.0 LB |
