
- 4ML Series Cylinder
- 2 in Bore x 20 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cushions | Noncushioned |
Rod End Thread | 3/4-16 |
Filter Media | Filtered Hydraulic Oil |
Magnetic Ring | No |
Cylinder Style | Tie Rod, NFPA |
Series | 4ML |
Rod Thread Type | UNF |
Rod Diameter | 1 in |
Cylinder Bore Size | 2 in |
Corrosion Resistant | Yes |
Mounting Style Code | J |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Rod End Style | Male, Small |
Pressure [Max] | 400 psig |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Mounting Style | MF1 |
Piston Material | Aluminum |
Mounting Style Description | Head Rectangular Flange |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Piston No. | 3 |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Bumpers | w/o Bumpers |
Port Size | 3/8 |
Seal Type | Lipseal |
Rod Material | Stainless Steel |
Weight | 0.0 LB |
