
- 4ML Series Cylinder
- 3 1/4 in Bore x 5.28 in Stroke
- Rc1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Seal Type | Lipseal |
Series | 4ML |
Bumpers | w/o Bumpers |
Filter Media | Filtered Hydraulic Oil |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Mounting Style Description | Cap Detachable Clevis |
Rod End Style | Special - Specify |
Piston No. | 1 |
Cushions | Noncushioned |
Pressure [Max] | 400 psig |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 3.25 in |
Rod Thread Type | Metric |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Port Size | Rc1/2 |
Port Type | BSPT |
Rod Diameter | 1 in |
Mounting Style | MP2 |
Piston Material | Aluminum |
Mounting Style Code | BC |
Weight | 0.0 LB |
