
- 4ML Series Cylinder
- 3 1/4 in Bore x 10 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
End Type | Single Rod |
Series | 4ML |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Rod End Style | Male, Small |
Filter Media | Filtered Hydraulic Oil |
Piston Material | Aluminum |
Pressure [Max] | 400 psig |
Rod End Thread | 3/4-16 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Port Size | 1/2 |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Mounting Style Description | Tie Rods Extended Head End |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Mounting Style | MX3 |
Piston No. | 1 |
Cushions | Noncushioned |
Port Type | NPTF |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Mounting Style Code | TB |
Weight | 0.0 LB |
