
- 4ML Series Cylinder
- 1 1/2 in Bore x 20.13 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Rod Thread Type | UNF |
Cylinder Bore Size | 1.5 in |
Rod End Style | Special - Specify |
Filter Media | Filtered Hydraulic Oil |
Corrosion Resistant | Yes |
Series | 4ML |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Mounting Style | MX0 |
Mounting Style Code | T |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Rod Diameter | 5/8 in |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Lube Specification | Non Lube Design |
Pressure [Max] | 400 psig |
Port Type | NPTF |
Seal Type | Lipseal |
Mounting Style Description | No Mount |
End Type | Single Rod |
Port Size | 3/8 |
Piston Material | Aluminum |
Seal Material | Nitrile |
Piston No. | 1 |
Weight | 0.0 LB |
