
- 4ML Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Port Size | 3/8 |
Rod Thread Type | UNF |
Mounting Style | MP2 |
Rod Material | Stainless Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Cylinder Bore Size | 2 in |
Piston Material | Aluminum |
Pressure [Max] | 400 psig |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Port Type | NPTF |
Rod End Style | Male, Intermediate |
Temperature Range [Max] | 250 °F |
Mounting Style Description | Cap Detachable Clevis |
Seal Material | Fluorocarbon |
Cushions | Noncushioned |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Hydraulic Oil |
Rod End Thread | 1/2-20 |
Mounting Style Code | BC |
Piston No. | 1 |
Series | 4ML |
End Type | Single Rod |
Magnetic Ring | No |
Weight | 0.0 LB |
