
- 4ML Series Cylinder
- 3 1/4 in Bore x 4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Mounting Style Code | BC |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4ML |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Hydraulic Oil |
Temperature Range [Max] | 165 °F |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 400 psig |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Piston No. | 1 |
Rod End Thread | 3/4-16 |
Mounting Style | MP2 |
End Type | Single Rod |
Magnetic Ring | No |
Cushions | Noncushioned |
Port Type | NPTF |
Mounting Style Description | Cap Detachable Clevis |
Rod End Style | Male, Small |
Seal Type | Lipseal |
Weight | 0.0 LB |
