
- 4ML Series Cylinder
- 3 1/4 in Bore x 10 in Stroke
- 10 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Piston No. | 3 |
Filtration Requirement | 40 micron |
Filter Media | Filtered Hydraulic Oil |
Seal Material | Nitrile |
Magnetic Ring | No |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Rod End Style | Special - Specify |
Pressure [Max] | 400 psig |
Cushions | Noncushioned |
Series | 4ML |
Temperature Range [Max] | 165 °F |
Port Type | SAE |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Mounting Style Code | BE |
Lube Specification | Non Lube Design |
Port Size | 10 |
Rod Diameter | 1 3/8 in |
Rod Thread Type | UNF |
Mounting Style Description | Cap Detachable Eye |
Bumpers | w/o Bumpers |
Mounting Style | MP4 |
Piston Material | Aluminum |
Weight | 0.0 LB |
