
- 4ML Series Cylinder
- 3 1/4 in Bore x 4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 250 °F |
Series | 4ML |
Lube Specification | Non Lube Design |
Seal Material | Fluorocarbon |
Port Size | 1/2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumpers | w/o Bumpers |
Magnetic Ring | No |
Rod End Style | Special - Specify |
Filter Media | Filtered Hydraulic Oil |
Cushions | Noncushioned |
Piston No. | 1 |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Mounting Style | MF1 |
Mounting Style Description | Head Rectangular Flange |
Rod Thread Type | UNF |
Port Type | NPTF |
Cylinder Bore Size | 3.25 in |
Piston Material | Aluminum |
End Type | Single Rod |
Pressure [Max] | 400 psig |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | J |
Weight | 0.0 LB |
