
- 4ML Series Cylinder
- 2 in Bore x 10 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Piston Material | Aluminum |
Series | 4ML |
Piston No. | 1 |
Pressure [Max] | 400 psig |
Cushions | Noncushioned |
Mounting Style Code | TEF |
Mounting Style Description | Sleeve Nut w/Side Tap |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Special - Specify |
Rod Diameter | 5/8 in |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Port Type | SAE |
Port Size | 6 |
Lube Specification | Non Lube Design |
Filter Media | Filtered Hydraulic Oil |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Mounting Style | MS4 - MX5 |
Rod Thread Type | UNF |
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 2 in |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Weight | 0.0 LB |
