
- 4ML Series Cylinder
- 4 in Bore x 24 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Magnetic Ring | No |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Rod Material | Stainless Steel |
Cylinder Bore Size | 4 in |
Mounting Style | MP4 |
Mounting Style Code | BE |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Style | Special - Specify |
Bumpers | w/o Bumpers |
Piston No. | 1 |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Mounting Style Description | Cap Detachable Eye |
Temperature Range [Max] | 165 °F |
Cylinder Style | Tie Rod, NFPA |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Rod Diameter | 1 in |
Piston Material | Aluminum |
End Type | Single Rod |
Seal Type | Lipseal |
Filter Media | Filtered Hydraulic Oil |
Port Type | NPTF |
Series | 4ML |
Pressure [Max] | 400 psig |
Weight | 0.0 LB |
