Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4ML0000162

1P4ML0000162

4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116186819
  • 4ML Series Cylinder
  • 2 in Bore x 7 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4ML0000162
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4ML Series Cylinder
  • 2 in Bore x 7 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Rod Diameter 1 in
End Type Single Rod
Mounting Style Code T
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description No Mount
Cushions Noncushioned
Lube Specification Non Lube Design
Series 4ML
Rod Thread Type Metric
Cylinder Bore Size 2 in
Corrosion Resistant Yes
Filtration Requirement 40 micron
Seal Material Nitrile
Piston No. 3
Pressure [Max] 400 psig
Port Size 3/8
Rod End Style Special - Specify
Piston Material Aluminum
Temperature Range [Max] 165 °F
Filter Media Filtered Hydraulic Oil
Cylinder Style Tie Rod, NFPA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Type NPTF
Bumpers w/o Bumpers
Magnetic Ring Yes
Temperature Range [Min] -10 °F
Seal Type Lipseal
Mounting Style MX0
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison