
- 4ML Series Cylinder
- 4 in Bore x 66 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Rod Diameter | 1 3/8 in |
Rod End Style | Male, Small |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | TEF |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 4 in |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Pressure [Max] | 400 psig |
Cushions | Noncushioned |
Port Size | 1/2 |
End Type | Single Rod |
Series | 4ML |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Port Type | NPTF |
Rod Thread Type | UNF |
Seal Material | Nitrile |
Magnetic Ring | Yes |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Mounting Style | MS4 - MX5 |
Filter Media | Filtered Hydraulic Oil |
Rod End Thread | 1-14 |
Mounting Style Description | Sleeve Nut w/Side Tap |
Piston Material | Aluminum |
Piston No. | 3 |
Weight | 0.0 LB |
