
- 4ML Series Cylinder
- 2 in Bore x 62 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
Mounting Style | MT4 |
Seal Type | Lipseal |
Mounting Style Code | DD |
Port Size | 3/8 |
Rod End Thread | 3/4-16 |
Bumpers | Bumper on Head End |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Rod End Style | Female, Short |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 400 psig |
Cushions | Noncushioned |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumper Thickness | 0.25 in |
Magnetic Ring | Yes |
Cylinder Bore Size | 2 in |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Filter Media | Filtered Hydraulic Oil |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
End Type | Single Rod |
Series | 4ML |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Intermediate Trunnion |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
