Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0026627

1P4MA0026627

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116283547
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 3 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0026627
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 3 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cushions Cushioned, Both Ends
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Series 4MA
Seal Type Lipseal
Rod Diameter 1 in
Port Size 1/2
End Type Single Rod
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Mounting Style Code BB
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Rod End Thread 3/4-16
Piston Material Aluminum
Rod End Style Female, Short
Magnetic Ring No
Temperature Range [Max] 165 °F
Mounting Style Description Cap Fixed Clevis
Rod Thread Type UNF
Cylinder Bore Size 3.25 in
Mounting Style MP1
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Seal Material Nitrile
Bumpers w/o Bumpers
Filter Media Filtered Air
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison