Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0026194

1P4MA0026194

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116291138
  • 4MA Series Cylinder
  • 2 in Bore x 12 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0026194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 12 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
Rod End Thread 7/16-20
Mounting Style Code D
Temperature Range [Min] -10 °F
Rod End Style Male, Small
Rod Diameter 5/8 in
Cylinder Material Clear Anodized Aluminum Alloy
Port Size 3/8
Mounting Style MT1
Cylinder Bore Size 2 in
Filter Media Filtered Air
Filtration Requirement 40 micron
Piston Material Aluminum
Cushions Cushioned, Both Ends
Rod Thread Type UNF
Seal Type Lipseal
Lube Specification Non Lube Design
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Corrosion Resistant Yes
Port Type NPTF
Piston No. 1
Temperature Range [Max] 165 °F
Seal Material Nitrile
Mounting Style Description Head Trunnion
Series 4MA
Bumpers w/o Bumpers
Magnetic Ring Yes
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison