Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0026155

1P4MA0026155

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116291294
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0026155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Rod Diameter 5/8 in
Port Size 3/8
Rod End Style Male, Small
Port Type NPTF
Temperature Range [Min] -10 °F
Series 4MA
Filter Media Filtered Air
Cushions Cushioned, Both Ends
Seal Type Lipseal
Cylinder Bore Size 1.5 in
Magnetic Ring No
Bumpers w/o Bumpers
Rod Thread Type UNF
End Type Single Rod
Seal Material Nitrile
Rod End Thread 7/16-20
Pressure [Max] 250 psig
Mounting Style Code F
Mounting Style MS4
Temperature Range [Max] 165 °F
Lube Specification Non Lube Design
Piston No. 1
Corrosion Resistant Yes
Cylinder Style Tie Rod, NFPA
Cylinder Material Clear Anodized Aluminum Alloy
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Mounting Style Description Side Tap
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison