
- 4MA Series Cylinder
- 3 1/4 in Bore x 37.38 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
Lube Specification | Non Lube Design |
Magnetic Ring | Yes |
Rod Diameter | 1 in |
End Type | Single Rod |
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 3.25 in |
Mounting Style | MT4 |
Seal Type | Lipseal |
Port Size | 10 |
Port Type | SAE |
Rod End Style | Male, Small |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Mounting Style Description | Intermediate Trunnion |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Mounting Style Code | DD |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Piston No. | 1 |
Seal Material | Nitrile |
Series | 4MA |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Rod End Thread | 3/4-16 |
Weight | 0.0 LB |
