- 4MA Series Cylinder
- 4 in Bore x 27 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
| Rod End Style | Male, Full |
| Magnetic Ring | Yes |
| Corrosion Resistant | Yes |
| Piston Material | Aluminum |
| Seal Material | Nitrile |
| Filter Media | Filtered Air |
| Rod Thread Type | UNF |
| Mounting Style Code | DD |
| Cushions | Noncushioned |
| Port Type | NPTF |
| Port Size | 1/2 |
| Seal Type | Lipseal |
| Cylinder Bore Size | 4 in |
| Mounting Style | MT4 |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Filtration Requirement | 40 micron |
| Mounting Style Description | Intermediate Trunnion |
| Piston No. | 3 |
| Lube Specification | Non Lube Design |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 3/8 in |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 250 psig |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Series | 4MA |
| Temperature Range [Max] | 165 °F |
| Weight | 0.0 LB |

