Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0024331

1P4MA0024331

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116290101
  • 4MA Series Cylinder
  • 2 in Bore x 15.13 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0024331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 15.13 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Bore Size 2 in
Piston Material Aluminum
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MX0
Rod Diameter 5/8 in
Port Type NPTF
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Rod Thread Type UNF
Seal Material Nitrile
Filtration Requirement 40 micron
Mounting Style Description No Mount
Rod End Style Special - Specify
Magnetic Ring Yes
End Type Single Rod
Port Size 3/8
Corrosion Resistant Yes
Lube Specification Non Lube Design
Temperature Range [Min] -10 °F
Cushions Cushioned, Both Ends
Series 4MA
Mounting Style Code T
Piston No. 1
Filter Media Filtered Air
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison