Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0023036

1P4MA0023036

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116238901
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 13 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0023036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 13 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Port Size 3/8
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 2.5 in
Series 4MA
Bumpers w/o Bumpers
Temperature Range [Max] 250 °F
Magnetic Ring Yes
Piston No. 3
Rod Thread Type UNF
Mounting Style Code J
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MF1
Pressure [Max] 250 psig
Seal Type Lipseal
Lube Specification Non Lube Design
Rod Diameter 1 in
Seal Material Fluorocarbon
Rod End Style Special - Specify
Temperature Range [Min] -10 °F
Piston Material Aluminum
End Type Single Rod
Corrosion Resistant Yes
Mounting Style Description Head Rectangular Flange
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison