
- 4MA Series Cylinder
- 1 1/2 in Bore x 12 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Port Type | NPTF |
Mounting Style | MX3 |
Filter Media | Filtered Air |
Seal Material | Nitrile |
Piston Material | Aluminum |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Mounting Style Code | TB |
Lube Specification | Non Lube Design |
Rod Diameter | 5/8 in |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Description | Tie Rods Extended Head End |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Special - Specify |
Piston No. | 1 |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 1.5 in |
Port Size | 3/8 |
End Type | Single Rod |
Weight | 0.0 LB |
