Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0022693

1P4MA0022693

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116239567
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Cap End Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0022693
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Cap End Mount
Mounting Style MX2
Lube Specification Non Lube Design
Filter Media Filtered Air
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Cylinder Bore Size 3.25 in
Cylinder Style Tie Rod, NFPA
Piston No. 1
Temperature Range [Min] -10 °F
Rod End Style Special - Specify
Series 4MA
Corrosion Resistant Yes
Mounting Style Description Tie Rods Extended Cap End
Seal Type Lipseal
Cushions Cushioned, Both Ends
Pressure [Max] 250 psig
Piston Material Aluminum
Magnetic Ring Yes
End Type Single Rod
Mounting Style Code TC
Seal Material Nitrile
Port Type NPTF
Rod Diameter 1 in
Port Size 1/2
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison