Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0022635

1P4MA0022635

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116239242
  • 4MA Series Cylinder
  • 2 in Bore x 16 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0022635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 16 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Rod Diameter 5/8 in
Rod Thread Type UNF
Mounting Style MX0
End Type Single Rod
Pressure [Max] 250 psig
Port Type NPTF
Cylinder Bore Size 2 in
Magnetic Ring Yes
Piston No. 1
Cushions Noncushioned
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Mounting Style Description No Mount
Rod End Style Special - Specify
Cylinder Style Tie Rod, NFPA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Series 4MA
Corrosion Resistant Yes
Bumpers w/o Bumpers
Mounting Style Code T
Piston Material Aluminum
Port Size 3/8
Filtration Requirement 40 micron
Seal Type Lipseal
Seal Material Nitrile
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison