Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0022335

1P4MA0022335

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116238442
  • 4MA Series Cylinder
  • 2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0022335
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Rod End Style Male, Intermediate
Cylinder Material Clear Anodized Aluminum Alloy
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Piston Material Aluminum
Lube Specification Non Lube Design
Port Size 3/8
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Cylinder Bore Size 2 in
End Type Single Rod
Temperature Range [Max] 165 °F
Mounting Style Description Cap Fixed Clevis
Piston No. 1
Corrosion Resistant Yes
Series 4MA
Magnetic Ring Yes
Seal Material Nitrile
Port Type NPTF
Mounting Style MP1
Rod Thread Type UNF
Filter Media Filtered Air
Mounting Style Code BB
Rod End Thread 1/2-20
Cushions Cushioned, Both Ends
Seal Type Lipseal
Rod Diameter 5/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison