Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0022026

1P4MA0022026

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116238720
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Intermediate Trunnion Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0022026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Intermediate Trunnion Mount
Temperature Range [Max] 165 °F
Magnetic Ring No
Rod Thread Type UNF
Port Type NPTF
Lube Specification Non Lube Design
Pressure [Max] 250 psig
Cylinder Bore Size 3.25 in
Bumpers w/o Bumpers
Corrosion Resistant Yes
Filtration Requirement 40 micron
Port Size 1/2
Rod End Thread 7/8-14
Rod Diameter 1 in
Seal Material Nitrile
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Mounting Style MT4
End Type Single Rod
Series 4MA
Piston No. 1
Mounting Style Description Intermediate Trunnion
Cushions Cushioned, Both Ends
Rod End Style Male, Intermediate
Mounting Style Code DD
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison