
- 4MA Series Cylinder
- 3 1/4 in Bore x 60 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Rod Diameter | 1 3/8 in |
Cylinder Style | Tie Rod, NFPA |
Piston Material | Aluminum |
Magnetic Ring | No |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
End Type | Single Rod |
Series | 4MA |
Port Type | NPTF |
Cushions | Noncushioned |
Rod End Style | Special - Specify |
Mounting Style | MP1 |
Cylinder Bore Size | 3.25 in |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Mounting Style Description | Cap Fixed Clevis |
Filter Media | Filtered Air |
Piston No. | 3 |
Temperature Range [Max] | 165 °F |
Mounting Style Code | BB |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
