
- 4MA Series Cylinder
- 2 1/2 in Bore x 2 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Series | 4MA |
Piston No. | 3 |
Filter Media | Filtered Air |
Magnetic Ring | Yes |
Filtration Requirement | 40 micron |
Rod End Thread | 7/8-14 |
Mounting Style Code | C |
Cylinder Style | Tie Rod, NFPA |
Port Type | SAE |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Mounting Style | MS2 |
End Type | Single Rod |
Seal Material | Nitrile |
Cylinder Bore Size | 2.5 in |
Piston Material | Aluminum |
Seal Type | Lipseal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Noncushioned |
Port Size | 6 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Description | Side Lug |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
