Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0021012

1P4MA0021012

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116246831
  • 4MA Series Cylinder
  • 4 in Bore x 16 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0021012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 16 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Series 4MA
End Type Single Rod
Temperature Range [Min] -10 °F
Cushions Cushioned, Both Ends
Corrosion Resistant Yes
Mounting Style MF1
Seal Material Nitrile
Mounting Style Description Head Rectangular Flange
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring Yes
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 4 in
Lube Specification Non Lube Design
Port Size 1/2
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Port Type NPTF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Male, Small
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Seal Type Lipseal
Piston Material Aluminum
Piston No. 1
Rod Diameter 1 in
Filter Media Filtered Air
Rod End Thread 3/4-16
Mounting Style Code J
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison