
- 4MA Series Cylinder
- 2 in Bore x 3 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Rod End Thread | 7/16-20 |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 250 psig |
Cushions | Cushioned, Cap End |
Rod Diameter | 5/8 in |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Piston No. | 1 |
Mounting Style Description | Cap Fixed Clevis |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Port Type | NPTF |
Corrosion Resistant | Yes |
Mounting Style Code | BB |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 2 in |
Port Size | 3/8 |
Magnetic Ring | No |
Rod End Style | Male, Small |
Lube Specification | Non Lube Design |
Mounting Style | MP1 |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
