Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0020117

1P4MA0020117

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #113323065
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 34 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0020117
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 34 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Lube Specification Non Lube Design
Mounting Style Description Cap Fixed Clevis
Piston No. 1
Magnetic Ring Yes
Corrosion Resistant Yes
Mounting Style MP1
Filter Media Filtered Air
Series 4MA
End Type Single Rod
Port Size 1/2
Seal Material Nitrile
Piston Material Aluminum
Bumpers w/o Bumpers
Cylinder Bore Size 3.25 in
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Mounting Style Code BB
Rod End Style Male, Small
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Rod End Thread 3/4-16
Temperature Range [Max] 165 °F
Pressure [Max] 250 psig
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Diameter 1 in
Cushions Noncushioned
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison