
- 4MA Series Cylinder
- 2 in Bore x 16 1/4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Series | 4MA |
Seal Type | Lipseal |
Mounting Style Code | T |
Corrosion Resistant | Yes |
Mounting Style Description | No Mount |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Bumper Thickness | 0.25 in |
Rod Thread Type | Metric |
Lube Specification | Non Lube Design |
Piston No. | 3 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | No |
Filter Media | Filtered Air |
Mounting Style | MX0 |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Diameter | 1 in |
Port Type | NPTF |
Cylinder Bore Size | 2 in |
Bumpers | Bumpers on Both Ends |
Temperature Range [Max] | 165 °F |
Rod End Style | Special - Specify |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Weight | 0.0 LB |
