Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0019524

1P4MA0019524

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116245690
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 9 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0019524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 9 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Lube Specification Non Lube Design
Port Size 3/8
Bumpers w/o Bumpers
Mounting Style MS4
Series 4MA
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Piston Material Aluminum
Rod End Thread 3/4-16
Rod Diameter 1 in
Seal Material Nitrile
Piston No. 3
Mounting Style Code F
Pressure [Max] 250 psig
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Magnetic Ring Yes
End Type Single Rod
Mounting Style Description Side Tap
Cushions Cushioned, Both Ends
Seal Type Lipseal
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Filter Media Filtered Air
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Rod End Style Female, Short
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison