Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0019470

1P4MA0019470

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116245461
  • 4MA Series Cylinder
  • 4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0019470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Rod Diameter 1 in
Port Type NPTF
Rod End Thread 7/8-14
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Seal Type Lipseal
End Type Single Rod
Mounting Style Code BC
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Lube Specification Non Lube Design
Cushions Noncushioned
Rod End Style Male, Intermediate
Series 4MA
Temperature Range [Max] 165 °F
Mounting Style Description Cap Detachable Clevis
Piston No. 1
Magnetic Ring Yes
Temperature Range [Min] -10 °F
Piston Material Aluminum
Corrosion Resistant Yes
Port Size 1/2
Cylinder Bore Size 4 in
Mounting Style MP2
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Filter Media Filtered Air
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison