
- 4MA Series Cylinder
- 3 1/4 in Bore x 10 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Lube Specification | Non Lube Design |
Temperature Range [Max] | 250 °F |
Magnetic Ring | No |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
Port Size | 1/2 |
Series | 4MA |
Bumpers | w/o Bumpers |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Seal Material | Fluorocarbon |
Cushions | Cushioned, Both Ends |
Rod Thread Type | UNF |
Piston No. | 1 |
Temperature Range [Min] | -10 °F |
Mounting Style Code | BC |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Mounting Style Description | Cap Detachable Clevis |
Seal Type | Lipseal |
Rod End Thread | 3/4-16 |
Rod End Style | Male, Small |
Mounting Style | MP2 |
Piston Material | Aluminum |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
