Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0018843

1P4MA0018843

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116245010
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0018843
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
End Type Single Rod
Lube Specification Non Lube Design
Cushions Cushioned, Both Ends
Mounting Style MP2
Port Type NPTF
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Rod End Style Male, Small
Bumpers w/o Bumpers
Seal Type Lipseal
Rod Diameter 5/8 in
Series 4MA
Piston No. 1
Mounting Style Code BC
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 7/16-20
Filter Media Filtered Air
Mounting Style Description Cap Detachable Clevis
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring Yes
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison