
- 4MA Series Cylinder
- 2 in Bore x 4.83 in Stroke
- Rc3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Mounting Style | MS1 |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 2 in |
Piston Material | Aluminum |
Rod Diameter | 1 in |
Port Type | BSPT |
Filter Media | Filtered Air |
Piston No. | 3 |
Port Size | Rc3/8 |
Mounting Style Description | Side End Angle |
Rod Thread Type | Metric |
Cushions | Noncushioned |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Pressure [Max] | 250 psig |
Rod End Style | Special - Specify |
Corrosion Resistant | Yes |
Mounting Style Code | CB |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Series | 4MA |
Weight | 0.0 LB |
