Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0018316

1P4MA0018316

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116257807
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0018316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
Mounting Style Description Cap Rectangular Flange
Lube Specification Non Lube Design
Rod Diameter 1 in
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Cylinder Bore Size 3.25 in
Cushions Cushioned, Both Ends
Piston No. 1
Corrosion Resistant Yes
Piston Material Aluminum
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Temperature Range [Min] -10 °F
Port Type NPTF
Filtration Requirement 40 micron
Bumpers w/o Bumpers
Mounting Style Code H
Rod Thread Type UNF
Port Size 1/2
Series 4MA
Seal Type Lipseal
Mounting Style MF2
Magnetic Ring Yes
Rod End Style Special - Specify
End Type Single Rod
Seal Material Nitrile
Temperature Range [Max] 165 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison