Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0018068

1P4MA0018068

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116258353
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0018068
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Series 4MA
Rod Diameter 5/8 in
Rod End Style Special - Specify
Cylinder Material Clear Anodized Aluminum Alloy
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MS4
Pressure [Max] 250 psig
Lube Specification Non Lube Design
Filter Media Filtered Air
End Type Single Rod
Mounting Style Code F
Bumpers w/o Bumpers
Seal Material Nitrile
Rod Thread Type UNF
Cylinder Bore Size 2 in
Cylinder Style Tie Rod, NFPA
Mounting Style Description Side Tap
Piston No. 1
Magnetic Ring No
Cushions Noncushioned
Filtration Requirement 40 micron
Corrosion Resistant Yes
Port Type NPTF
Temperature Range [Min] -10 °F
Seal Type Lipseal
Temperature Range [Max] 165 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison