
- 4MA Series Cylinder
- 3 1/4 in Bore x 3 in Stroke
- Rc1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Mounting Style | MP1 |
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Port Size | Rc1/2 |
End Type | Single Rod |
Cylinder Bore Size | 3.25 in |
Rod End Style | Male, Small |
Mounting Style Description | Cap Fixed Clevis |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | Metric |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Cushions | Cushioned, Cap End |
Bumpers | w/o Bumpers |
Rod End Thread | M20 x 1.5 |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Rod Diameter | 1 in |
Magnetic Ring | No |
Port Type | BSPT |
Piston Material | Aluminum |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Mounting Style Code | BB |
Weight | 0.0 LB |
