Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0016984

1P4MA0016984

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116257526
  • 4MA Series Cylinder
  • 4 in Bore x 12 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0016984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 12 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Seal Type Lipseal
Port Size 1/2
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Cylinder Style Tie Rod, NFPA
Temperature Range [Max] 165 °F
Rod End Style Male, Small
Bumpers w/o Bumpers
End Type Single Rod
Filtration Requirement 40 micron
Piston Material Aluminum
Pressure [Max] 250 psig
Mounting Style Description Side Tap
Series 4MA
Rod End Thread 3/4-16
Seal Material Nitrile
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Piston No. 1
Port Type NPTF
Cylinder Bore Size 4 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Diameter 1 in
Cushions Cushioned, Both Ends
Magnetic Ring Yes
Mounting Style Code F
Mounting Style MS4
Filter Media Filtered Air
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison